Retro Reflective Strip in Lime
Retro Reflective Strip in Lime
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Exceeds the minimum reflectivity requirements of the ANSI/ISEA 107 for high-visibility headwear
- Seven strips per sheet
- Self-adhesive Orafol retro reflective material
Documents
Specifications
- ANSI:
- ANSI 107
- Color Finish Category:
- Greens
- Color Finish Name:
- Lime
- Disposable:
- No
- Gender:
- Womens
- Length:
- 22 in
- Quick Release:
- No
- Reusable:
- Yes
- Width:
- 1/2 in