Size S Back Support with Suspender in Black
Size S Back Support with Suspender in Black
Frequently Purchased Together
Product Details
- Adjustable elastic side panels for extra support
- Features an extra-wide panel on back for embroidery or screen printing
- Adjustable hook and loop closure
- 4 nylon stays provide additional support
- Features an extra wide panel on back for embroidery or screen printing
- Unisex sizes as measured at the widest point of hips or waist
Documents
Specifications
- Adjustable:
- Yes
- Application:
- Construction
- Clothing Size:
- S
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Gender:
- Unisex
- Height:
- 1 in
- Length:
- 32 in
- Material:
- Plastic, Elastic
- Material Type:
- Nylon
- Product Type:
- Back Support with Suspenders
- Quick Release:
- No
- Reusable:
- Yes