S860BIB M Size Polyester Rain Bib in Hi-Viz Lime and Black

Part #E63136  |  Item #7035265  |  Manufacturer Part #63136

$ 32.30 EACH

Clothing Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Upper chest pocket One large pocket with zipper, One cell phone pocket, four pen pockets
  • Two large back pockets
  • Adjustable suspender straps
  • Snap fly closure
  • Adjustable snaps on leg opening and back waist
  • Class E (for Ensemble) when worn without other ANSI/ISEA 107 compliant garments
  • Waterproof
  • Black bottom
  • Awarelite tape

Documents

Specifications

ANSI Specifications: ANSI 107

Clothing Size: M

Coating: Polyurethane

Collection: S860BIB

Color Finish: Hi-Viz Lime

Color Finish Category: Greens

Disposable: No

Gender: Unisex

Height: 2 in

ISO Specifications: ISO 9001:2015

Length: 2 in

Material: Plastic

Material Type: Oxford Polyester

Product Type: Bib Pants

Quick Release: No

Reusable: Yes