Safety Glass with Red Lens

You last purchased this on
 
ERB Safety

Breakout Safety Glass with Red Lens

This product requires certification to purchase.
Brand image
You last purchased this on
 
ERB Safety

Breakout Safety Glass with Red Lens

  • Fast #
  • Part #E18013
  • Item #7095035
  • Manufacturer Part #18013
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 8 Base curve
  • Rubber nose pads and temple tips
  • Specialized rubber painted frame and temples
  • Stainless steel hinge screws
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1
Collection:
Breakout
Color Finish Category:
Blacks
Color Finish Name:
Black
Glasses Frame Color:
Black
Glasses Lens Color:
Red
ISO:
ISO 9001
Material:
Plastic
Material Type:
Polycarbonate