0 items

ERB Safety Invasion™ Safety Glasses

E1553

Glasses Lens Color

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 9 base curve
  • Anti-fog coated lenses
  • Clear Anti-fog coated lens
  • Frameless wraparound design
  • Provides 99% UV protection
  • Rubber tipped temples
  • Soft nose pads

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
Collection
Invasion™
Glasses Frame Color
Black
Glasses Lens Color
Clear
ISO Specifications
ISO 9001:2008
Material
Plastic
Material Type
Polycarbonate

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday