0 items

ERB Safety ERBan Safety Glasses

E1667

Glasses Lens Color

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 99% UV protection
  • Hard coated lenses
  • Temples have rubber inserts for comfort
  • Wraparound design for optimal coverage

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA Z87.1
Collection
ERBan
Disposable
No
Glasses Frame Color
Black
Glasses Lens Color
Grey
ISO Specifications
ISO 9001:2015
Material
Plastic
Material Type
Polycarbonate

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday