0 items

ERB Safety Maltese® Safety Glasses

E1685

Glasses Lens Color

Grey
Starting at $3.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 6.75 base curve single lens
  • Gray lens
  • Lightweight
  • Provides 99% UV protection
  • Spectacle Strap included
  • Stainless steel hinge screws
  • Wraparound design

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
Collection
Maltese®
Glasses Frame Color
Black
Glasses Lens Color
Grey
ISO Specifications
ISO 9001:2008
Material
Plastic
Material Type
Polycarbonate

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday