0 items

ERB Safety ERBX Readers Safety Glasses

E1687

Magnification

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1.5+ Gray Clear polycarbonate lenses
  • 2-position ratcheting temples
  • 3-position adjustable temple lengths
  • 8 base curve dual lenses
  • Polycarbonate lenses offer 99% UV protection
  • Stainless steel hinge screws

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
Collection
ERBX Readers
Glasses Frame Color
Black
Glasses Lens Color
Grey
ISO Specifications
ISO 9001:2008
Magnification
1.5
Material
Plastic
Material Type
Polycarbonate

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday