0 items

ERB Safety 8200 Safety Glasses

E1791

Glasses Lens Color

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable rubber nose piece
  • Eight base curve, hard coated dual lens
  • Stainless steel hinge screws

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
Collection
8200
Glasses Frame Color
Dark Brown
Glasses Lens Color
Gold Mirror
ISO Specifications
ISO 9001:2008
Material
Plastic
Material Type
Polycarbonate

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday