0 items

ERB Safety Safety Glasses with Brown Frame

E179

Glasses Lens Color

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable rubber nose piece
  • Eight base curve, hard coated dual lens
  • Stainless steel hinge screws

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
Glasses Frame Color
Brown
Glasses Lens Color
Silver Mirror
ISO Specifications
ISO 9001:2008
Material
Plastic
Material Type
Polycarbonate
Width
14 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday