0 items

ERB Safety Safety Sweatshirt in Hi-Viz Lime

ES143

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Pull over style

SPECIFICATIONS

ANSI Specifications
ANSI 107 Class 3
Clothing Size
L
Color Finish
Hi-Viz Lime
Material
Plastic
Material Type
Polyester
Reusable
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday