ERB Safety Sport Spectacle Holder

E1532

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cord is 22" long
  • Mono slide adjustment
  • Polypropylene blend
  • Rubber sleeves holds glass temples snugly

SPECIFICATIONS

Color Finish
Black
Length
22 in
Material
Plastic
Material Type
Polypropylene

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday