Sport Spectacle Holder in Black

You last purchased this on
 
ERB Safety

Sport Spectacle Holder in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
ERB Safety

Sport Spectacle Holder in Black

  • Fast #
  • Part #E15320
  • Item #4421328
  • Manufacturer Part #15320
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rubber tube temple retainers
  • Polypropylene blend
  • Adjustable length mono slide
  • Rubberized sleeves tightly hold spectacles
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Disposable:
No
Gender:
Womens
Length:
22 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Sport
Quick Release:
No
Reusable:
Yes