Strikers® Clear Lens Safety Glasses

Part #E15420  |  Item #4421842  |  Manufacturer Part #15420

$ 4.86 EACH
(Pricing is for Clear)

Glasses Lens Color

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frameless wraparound design
  • 6.5 base curve single lens
  • Adjustable nose pads
  • Rubber tipped temples
  • Stainless steel hinge screws
  • Black temples
  • Lens offer 99% UV protection

Documents

Specifications

ANSI Specifications: ANSI/ISEA Z87.1

Collection: Strikers®

Color Finish: Black

Color Finish Category: Blacks

Disposable: No

Gender: Womens

Glasses Frame Color: Black

Glasses Lens Color: Clear

Height: 2 in

ISO Specifications: ISO 9001:2015

Length: 9-1/2 in

Material: Plastic

Material Type: Polycarbonate

Quick Release: No

Reusable: Yes