0 items

ERB Safety Superbs® Safety Glasses with Pewter Frame & Smoke Lens

E16501

Glasses Lens Color

Grey
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 9.5 base curve single lens
  • Gray lens
  • High-gloss finish
  • Provides 99% UV protection
  • Stainless steel hinge screws
  • Wraparound design for optimal coverage

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
Collection
Superbs®
Glasses Frame Color
Pewter
Glasses Lens Color
Grey
ISO Specifications
ISO 9001:2008
Material
Plastic
Material Type
Polycarbonate
Width
4-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday