0 items

ERB Safety T-Shirt in Lime

E1411

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 100% polyester jersey knit
  • ANSI Class 2
  • Left chest pocket
  • Moisture wicking
  • Short sleeves

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA 107 Class 2
Clothing Size
M
Color Finish
Hi-Viz Lime
Material
Plastic
Material Type
Polyester
Reusable
Yes
Width
14 in

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday