TX3 Safety Glass with Silver Mirror Lens

You last purchased this on
 
ERB Safety

TX3 Safety Glass with Silver Mirror Lens

This product requires certification to purchase.
Brand image
You last purchased this on
 
ERB Safety

TX3 Safety Glass with Silver Mirror Lens

  • Fast #
  • Part #E18030
  • Item #7095033
  • Manufacturer Part #18030
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Lightweight
  • Rubber temple tips
  • Half frame design
  • Polycarbonate lenses offer 99% UV protection
  • Soft, adjustable nose pads
  • Retail ready
  • Stainless steel hinge screws
  • 6.5 base dual lenses
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1
CE Approved:
No
Gender:
Womens
Glasses Frame Color:
Black
Glasses Lens Color:
Silver Mirror
Height:
1-3/4 in
ISO:
ISO 9001:2015
Length:
9-1/2 in
Material:
Plastic
Material Type:
Polycarbonate
Reusable:
Yes