0 items

ERB Safety Americana® Vent Cap Safety Helmet With Mega Ratchet

E1945

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 4-point nylon ribbon suspension
  • Accommodates chin strap
  • Certified when headband installed in reverse position
  • Helmet slots accommodate wide variety of accessory items
  • Made in USA
  • Meets low temperature (LT) option of Z89.1 standard
  • Moisture wicking brow pad is removable, washable, and replaceable
  • Ratchet knob suspension adjusts head size from 6.5 to 8
  • Vents on top of hat increase air circulation
  • Weighs 14.00 oz.

SPECIFICATIONS

ANSI Specifications
ANSI Z89.1 Type 1 Class C
Clothing Size
Standard
Collection
Americana®
Color Finish
White
ISO Specifications
ISO 9001:2008
Material
Plastic
Material Type
HDPE

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday