XXL Size Polyester Pongee Windbreaker with Hood in Hi-Viz Lime
W450 XXL Size Polyester Pongee Windbreaker with Hood in Hi-Viz Lime
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Pullover hoodie windbreaker
- Adjustable fit hood with locking drawstring
- 100% polyester pongee
- Underarm ventilation
- Zippered pouch pocket transforms to stow windbreaker
- Meets ANSI/ISEA 107 Type R, Class 3
- Partial zipper front for ease of pull-over
- Elastic cuffs
- Right bottom, as worn, adjustable locking cord with cinch
- Exterior pass-through, handwarmer pocket
Documents
Specifications
- ANSI:
- ANSI/ISEA 107
- Adjustable:
- No
- Clothing Size:
- 2XL
- Collection:
- W450
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Lime
- Disposable:
- No
- Gender:
- Unisex
- Height:
- 1/2 in
- ISO:
- ISO 9001:2015
- Length:
- 13-1/2 in
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Windbreaker
- Quick Release:
- No
- Reusable:
- Yes
- Type:
- E61758
- Weight:
- 0.716 lb
- Width:
- 10 in