Winter Liner in Blue and White
Winter Liner in Blue and White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Synthetic sheepskin lining
- Extended nape for extra protection
- 100% cotton twill outer shell
- Adjustable safety helmet attachment straps
- Adjustable chin strap
Documents
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue/White
- Disposable:
- No
- Gender:
- Womens
- Material:
- Cotton, Synthetic Fiber
- Quick Release:
- No
- Reusable:
- Yes