Winter Liner in Green Camo

You last purchased this on
 
ERB Safety

Winter Liner in Green Camo

This product requires certification to purchase.
Brand image
You last purchased this on
 
ERB Safety

Winter Liner in Green Camo

  • Fast #
  • Part #E19546
  • Item #4421249
  • Manufacturer Part #19546
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Camouflage Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Treated with flame retardant finish
  • Adjustable chin and safety helmet straps
  • 100% polar fleece, single ply
  • Requires Certification

Specifications

Clothing Size:
One Size Fits All
Color Finish Name:
Camouflage
Disposable:
No
Material:
Polar Fleece