XL Size Economy Vest with Zipper in Hi-Viz Lime
XL Size Economy Vest with Zipper in Hi-Viz Lime
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 100% Polyester mesh
- No pockets
- Type R class 2 economy safety vest
- Awarelite tape
- Zipper front closure
Documents
Specifications
- ANSI:
- ANSI 107
- Clothing Size:
- XL
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Lime
- Disposable:
- No
- Gender:
- Womens
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Product Type:
- Vest
- Quick Release:
- No
- Reusable:
- Yes