XL Size Long Raincoat in Orange

Part #E62037  |  Item #4421898  |  Manufacturer Part #62037

$ 42.42 EACH

Clothing Size:

XL
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Zipper and snap front closure
  • Mesh lining
  • Detachable and stow able hood
  • Vent holes under each arm
  • Waterproof
  • Type R, Class 3
  • 3M scotch lite tape

Documents

Specifications

ANSI Specifications: ANSI 107

Clothing Size: XL

Coating: Polyurethane

Color Finish: Hi-Viz Orange

Color Finish Category: Oranges

Disposable: No

Gender: Womens

ISO Specifications: ISO 9001:2015

Length: 53 in

Material: Plastic

Material Type: Oxford Polyester

Product Type: Rain Coat

Quick Release: No

Reusable: Yes