ERB Safety

XL Size Long Sleeve Shirt in Hi-Viz Orange

Part #E62131  |  Manufacturer Part #62131

Clothing Size:

XL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High visibility shirt
  • Polyester jersey knit
  • Long sleeves
  • Left chest pocket
  • Moisture wicking
  • ANSI/ISEA 107-2015 Class 3

Documents

Specifications

ANSI Specifications: ANSI/ISEA 107-2015

Clothing Size: XL

Color Finish: Hi-Viz Orange

Disposable: No

Gender: Womens

ISO Specifications: ISO 9001:2015

Material: Plastic

Material Type: Polyester

Quick Release: No

Reusable: Yes

Type: E62131

Width: 50 in