ERB Safety

XL Size Multi-Pocket Break-Away Vest Lime Hook and Loop in Hi-Viz Lime

Part #E61377  |  Manufacturer Part #61377

Clothing Size:

XL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 5-point break-away vest
  • 100% polyester oxford
  • Five pockets total
  • Right interior waist pocket with hook & loop closure
  • Two exterior waist pockets with hook & loop closure
  • Right exterior waist pen compartment
  • Left exterior chest phone pocket flapped with hook & loop closure and gusset
  • Mic tabs on both sides
  • One or more pockets will hold a 5.5" cell phone with sturdy case
  • ANSI/ISEA 107 Class 2

Documents

Specifications

ANSI Specifications: ANSI/ISEA 107-2015

Clothing Size: XL

Color Finish: Hi-Viz Lime

Disposable: No

Gender: Womens

ISO Specifications: ISO 9001:2015

Material: Plastic

Material Type: Polyester

Quick Release: Yes

Reusable: Yes