ERB Safety
XL Size Raincoat in Lime
Part #E61482 | Item #4421342 | Manufacturer Part #61482
$
50.99
EACH
Clothing Size:
XLProduct Details
- 100% polyester 300D oxford with PU coating
- ANSI/ISEA 107-2015 Class 3
- One or more pockets will hold a 5.5" cell phone with sturdy case
- Two exterior flapped waist pockets with snap closure
- One chest radio/phone pocket flapped with hook & loop closure
- Coat length ranges from 30" to 33" in .5" increments
- Interior waist drawstring
- Detachable & stowable hood
- Zipper & snap front closure
- Vented back provides breathability
Documents
Specifications
ANSI Specifications: ANSI/ISEA 107-2015
Clothing Size: XL
Color Finish: Hi-Viz Lime
Disposable: No
Gender: Womens
ISO Specifications: ISO 9001:2015
Material: Plastic
Material Type: Polyester
Product Type: Rain Coat
Quick Release: No
Reusable: Yes
Thickness: 8.6 mm
Width: 31 in