ERB Safety

XL Size T-Shirt in Lime

Part #E14113  |  Manufacturer Part #14113

Clothing Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ANSI/ISEA 107-2015, Class 2
  • 100% polyester jersey knit
  • Moisture wicking
  • Left chest pocket
  • Short sleeves

Documents

Specifications

ANSI Specifications: ANSI/ISEA 107-2015

Clothing Size: XL

Color Finish: Hi-Viz Lime

Disposable: No

Gender: Womens

ISO Specifications: ISO 9001:2015

Material: Plastic

Material Type: Polyester

Quick Release: No

Reusable: Yes

Type: E14113

Width: 14 in