XL Size Work Pant
XL Size Work Pant
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Elastic waist band
- Pass-through pocket slits
- Lightweight
- Solid material
- Awarelite tape
- Class E (for Ensemble) when worn without other ANSI 107 compliant garments
Documents
Specifications
- ANSI:
- ANSI 107
- Clothing Size:
- XL
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Lime
- Disposable:
- No
- Gender:
- Womens
- ISO:
- ISO 9001:2015
- Material:
- Plastic
- Material Type:
- Oxford Polyester
- Product Type:
- Pants
- Quick Release:
- No
- Reusable:
- Yes