ERB Safety XXL Size Class 3 Plastic Vest in Hi-Viz Lime

E14553

Clothing Size

XXL

$10.4

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 100% polyester mesh
  • ANSI Class 3
  • Hook & loop front closure
  • No pockets

SPECIFICATIONS

ANSI Specifications
ANSI 107 Class 3
Clothing Size
XXL
Color Finish
Hi-Viz Lime
Color Finish Category
Yellows
Material
Plastic
Material Type
Polyester
Quick Release
No
Reusable
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday