XXL Size High-Visibility Mesh Vest

Part #E61428  |  Item #4201500  |  Manufacturer Part #61428

$ 5.58 EACH

Clothing Size:

XXL
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Type R class 2 economy safety vest
  • 100% Polyester mesh
  • No pockets
  • Hook and loop front closure
  • Awarelite tape

Documents

Specifications

ANSI Specifications: ANSI 107

Clothing Size: XXL

Color Finish: Hi-Viz Lime

Color Finish Category: Greens

Disposable: No

Gender: Womens

ISO Specifications: ISO 9001

Material: Plastic

Material Type: Polyester Mesh

Product Type: Vest

Quick Release: No

Reusable: Yes

Width: 19 in