ERB Safety

XXXL Size Bomber Jacket

Part #ERB62436  |  Manufacturer Part #62436

Clothing Size:

XL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High visibility 3-in-1 bomber jacket
  • Polyester 300D oxford with polyurethane coating
  • Removable fleece liner with quilted sleeves has 3 pockets
  • Outer jacket contains 6 pockets
  • Zipper front closure
  • Mic tabs on both sides of jacket
  • Detachable and stowable hood
  • Water proof
  • ANSI/ISEA 107-2015, Class 3
  • One or more pockets will hold a 5.5" cell phone with sturdy case

Documents

Specifications

ANSI Specifications: ANSI/ISEA 107-2015

Clothing Size: XL

Color Finish: [Hi-Viz Lime, Black]

Disposable: No

Gender: Womens

ISO Specifications: ISO 9001:2015

Material: Plastic

Material Type: Polyester

Quick Release: No

Reusable: Yes

Type: ERB62436

Width: 57 in