0 items

ERB Safety XXXL Size Bomber Jacket Lime & Black

E61595

Clothing Size

XXXL

$53.98

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Adjustable cuffs
  • Black bottom masks grease and grime
  • Black polyester fleece liner
  • Detachable hood with storage in the collar
  • Left interior chest pocket
  • Mic tabs on both sides
  • One or more pockets will fit a 5.5" cell phone with sturdy case
  • Two exterior slash pockets with rain guard
  • Zipper & stay front closure

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA 107 Class 3
Clothing Size
XXXL
Color Finish
Black, Lime
Material
Plastic
Material Type
Polyester

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday