ERB Safety

XXXXXL Size Bomber Jacket

Part #E63951  |  Manufacturer Part #63951

Clothing Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High visibility bomber jacket
  • Polyester 300D oxford with polyurethane coating
  • Polyfill quilted lining
  • Jacket contains 4 pockets
  • Zipper front closure
  • Mic tabs on both sides of jacket
  • Comfort collar
  • Waterproof
  • ANSI/ISEA 107 Class 3
  • One or more pockets will hold a 5.5" cell phone with sturdy case

Documents

Specifications

ANSI Specifications: ANSI/ISEA 107-2015

Clothing Size: XXXXXL

Color Finish: Black, Hi-Viz Lime

Disposable: No

Gender: Womens

ISO Specifications: ISO 9001:2015

Material: Plastic

Material Type: Polyester

Quick Release: No

Reusable: Yes