48 in. 5-Step Tower Support in Yellow and Grey
48 in. 5-Step Tower Support in Yellow and Grey
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Name:
- Yellow, Grey
- Height:
- 48 in
- Length:
- 4 in
- Width:
- 26 in