ErectaStep®
57 in. 6-Step Tower Support
Part #E90016 | Item #7171844 | Manufacturer Part #90016
Height:
57 inProduct Details
Documents
Specifications
Color Finish: [Yellow, Grey]
Height: 57 in
Material: Aluminum
Tool Type: Tower Supports
Width: 26 in