Aluminum 12 in. 1-Step Tower Support
Aluminum 12 in. 1-Step Tower Support
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Name:
- Yellow, Grey
- Depth:
- 4 in
- Height:
- 12 in
- Ladder Type:
- Step
- Material:
- Aluminum
- Tool Type:
- Tower Supports
- Weight:
- 13 lb
- Width:
- 26 in