XL Size Dorsal Impact-Reducing Gloves (Case of 6)
ProFlex® XL Size Dorsal Impact-Reducing Gloves (Case of 6)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Molded TPR armor on knuckles, fingers and carpal bones
- "Flex zones" in armor add dexterity
- Excellent abrasion resistance and maximum back-of-hand impact protection
- Highly visible colors for hand signaling
- Contoured cuff with pull-on tab
- EVA dorsal pad protects metacarpal region
- Reinforced palm stitching
Specifications
- Collection:
- ProFlex®
- Color Finish Name:
- Black, Green, Orange
- Glove Size:
- XL
- Glove Type:
- Work
- Material:
- Kevlar®, Rubber, Plastic
- Material Type:
- PVC, Neoprene
- Package Quantity:
- Case of 6
- Reusable:
- Yes