ErgoTec® 14 in. Replacement Squeegee with Soft Rubber Blade

Part #URT35  |  Manufacturer Part #RT35

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High-quality
  • Precisely sized
  • Easy to install

Specifications

Collection: ErgoTec®

Color Finish: Black

Length: 14 in

Material: Rubber

SCAQMD Compliant: No

Type: Replacement Blade