0 items

Erico 1/2 in. Mount Pipe Clamp

ECD0B

Fits Pipe Size

1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Mounting hole for 1/4-inch bolt, bright zinc finish, retained bolt and built-in nut

SPECIFICATIONS

Coating
Electro-Galvanized
Fits Pipe Size
1/2 in
Material
Steel
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday