Erico 1-3/8 in. OD Threaded Strut Clamp

ETSMI0137

Outside Diameter

1-3/8 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Allows installation of copper tubing with insulation of either 9 mm or 13 mm thickness
  • Used for installation of refrigeration, A/C tubing and PEX piping in horizontal/vertical channels

SPECIFICATIONS

Outside Diameter
1-3/8 in
Width
1-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday