0 items

Erico 20 ft. 1-5/8 x 2-7/16 in. Half Slot Strut Green

ED12H2000GN

Length

20 ft
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • For individual fastening or for efficiently constructing pipe for tube routes
  • Half slot configuration
  • Used for heavy applications

SPECIFICATIONS

Color Finish
Green
FM Approved
Yes
Gauge
12
Height
2-7/16 in
Length
20 ft
Material
Steel
Width
1-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday