Erico 3/4 x 12 in. Wide Electro Galvanized

ECSBIB075085EG

Fits Pipe Size

3/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Adjustable design accommodates multiple flange thicknesses and I-Beam widths Handle flange thickness up to 3/4" and beam widths up to 14 1/2"
  • FM approved for design loads up to 3900 lbs in all directions
  • Meets NFP®-13 requirements for seismic sway bracing
  • Snap-off bolt head helps enable easy installation and inspection of seismic sway braces
  • UL listed load up to 3740 lbs in all directions

SPECIFICATIONS

Fits Pipe Size
3/4 in
Height
2-1/4 in
Material
Steel
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday