5/8 in. Hex Nut

You last purchased this on
 
nVent CADDY

5/8 in. Hex Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
nVent CADDY

5/8 in. Hex Nut

  • Fast #
  • Part #E0100062PL
  • Item #871007
  • Manufacturer Part #0100062PL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Medium flow thermostatic flows up to 9 gpm
  • Multi-function showerhead
  • Steel hexagonal nut
  • Lever handle
  • ADA
  • 1/2" universal inlets/outlets with stops
  • Separate temperature and volume control
  • Requires Certification

Specifications

BAA Compliant:
No
Coating:
Plain
Diameter - Inside 1:
5/8 in
Drive Type:
Hex
IAPMO Listed -:
No
Material:
Steel