Erico Adjustable Standard Clevis Hanger

E4010EG

Fits Pipe Size

4 in
Starting at $7.96
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Maximum recommended load is 610 lbs
  • Meets Federal Specification WW-H-171 (Type 1)
  • Recommended for the suspension of stationary non-insulated pipe lines
  • Standard Duty

SPECIFICATIONS

Coating
Zinc plated
Fits Pipe Size
4 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Metal
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday