Erico Adjustable Swivel Ring Hanger

E1150EG

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Conforms with Federal Specification WW-H-171 (Type 10)
  • Manufactured to use the minimum rod size permitted by NFPA for fire sprinkler piping
  • Maximum recommended load is 1000 lbs
  • Recommended for the suspension of stationary non-insulated pipe lines

SPECIFICATIONS

Coating
Zinc plated
Fits Pipe Size
1 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Malleable Iron
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday