0 items

Erico Copper Split Hinged Extension Clamp

E456CP

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Copper Electro Plated
Fits Pipe Size
3/8 in
MSS Specifications
MSS SP-58
Material
Cast Iron
Outside Diameter
17/25 in
Thickness
5/16 in
Width
15/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday