0 items

Erico Copper Tube Mount Clamp

ECDB37CP

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Copper- colored coating surface finish
  • Used for either vertical or horizontal installations

SPECIFICATIONS

Color Finish
Copper
Fits Pipe Size
1/2 in
Material
Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday