0 items

Erico Electro-Galvanized Easy Universal Sway Brace

ECSBEZU0EG

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Hot dipped galvanized finish is also available as special order
  • Meets NFPA®-13 requirements for seismic sway bracing
  • Slotted design for strength, snap-off bolt head enables installation/inspection of seismic sway braces
  • UL® Listed for SCH 7, SCH 10 and SCH 40 service pipes, with loads up to 1265 lbs in longitudinal direction and 3000 lbs in lateral direction
  • Used in lateral and longitudinal sway bracing applications

SPECIFICATIONS

Fits Pipe Size
2 in
Material
Steel
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday