0 items

Erico Electro-Zinc Plated Riser Clamp

E510000EG

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • Bolts are accessible from the front, serrated washer head design means no wrench required on back side for tightening
  • Conforms with Federal Specification WW-H-171 (Type 8)
  • Recommended for suspending vertical steel pipe risers
  • Slotted holes make assembly a snap – no fumbling with loose hardware

SPECIFICATIONS

Fits Pipe Size
2 in
Length
10-1/4 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Metal
UL Listed
Yes
Width
1-3/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday