0 items

Erico Electrogalvanized Cushion Strut Clamp

ECCC0

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Electro Galvanized
Fits Pipe Size
1/2 in
Material
Plastic, Steel
Material Type
Polypropylene
UL Listed
No
Width
1-14/25 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday